Precision Tapered Roller Bearing
Inner diameter | 177.8 mm |
---|---|
Outer diameter | 247.65 mm |
Width | 16.764 mm |
Logistics dimensions (L x W x H) | 16,764x247,65x247,65 mm |
---|---|
Logistic Weight | 7208 g |
Packaged dimensions (D x W x H) | 50,8x279,4x279,4 mm |
Inner diameter | 177.8 mm |
Outer diameter | 247.65 mm |
Width | 16.764 mm |
Usually arrives within 14 working days