Tapered roller bearing Timken
Outer diameter | 155 mm |
---|---|
Width | 28 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
---|---|
Package weight | 760,2 g |
Outer diameter | 155 mm |
Width | 28 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days