Tapered roller bearing Timken 30313-90KA6, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 36 mm
Series 303 tapered roller bearings
See technical informationReferences
Timken:30313-90KA6
Rubix:104A4878
Manufacturer :101752501



Product details : TIMKEN METRIC TAPER BEARING 30313-9X232
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable rings facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 54.20 excl. VAT
/ Each
£ 65.04 incl. VAT
- In stock: Next day delivery
