Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 02476-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 02476/02420
Tapered roller bearing Timken
References
timken:
02476/02420
rubix:
397A4340
ean:
0053893391427
Product details
Technical specifications
Product details : TIMKEN 02476-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.58
excl. VAT
/
Each
£
71.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-JL819349/JL819310, Outer diameter: 135 mm | Inner diameter: 95 mm | Width: 20 mm
Tapered roller bearing NSK 32240J, Outer diameter: 360 mm | Inner diameter: 200 mm | Width: 104 mm
Tapered roller bearing Timken 495A-30000, Outer diameter: 108.712 mm | Inner diameter: 76.2 mm | Width: 29.718 mm
Tapered roller bearing NTN 4T-H913810, Outer diameter: 146.05 mm | Inner diameter: 68.262 mm | Width: 25.4 mm
Tapered roller bearing Timken L713010, Outer diameter: 101.6 mm | Width: 15.083 mm
Tapered roller bearing Timken 32934-90KA4, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 38 mm
Tapered roller bearing Timken 6535, Outer diameter: 161.925 mm | Inner diameter: 53.975 mm | Width: 88.9 mm
Tapered roller bearing Timken 67388-90220, Outer diameter: 200.152 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing SNR 30209A, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 20.75 mm
Tapered roller bearing Timken 28682/28622, Outer diameter: 97.63 mm | Inner diameter: 57.15 mm | Width: 24.608 mm
Tapered roller bearing Timken 560S, Inner diameter: 68.262 mm
Tapered roller bearing Timken 66584/66520, Outer diameter: 122.238 mm | Inner diameter: 53.975 mm | Width: 33.338 mm
Tapered roller bearing Timken 67983-90131, Outer diameter: 282.702 mm | Inner diameter: 203.2 mm | Width: 101.6 mm
Tapered roller bearing NTN 4T-33275/33462, Outer diameter: 117.475 mm | Inner diameter: 69.85 mm | Width: 30.162 mm
Tapered roller bearing Timken L305610B, Outer diameter: 80.962 mm | Width: 14.288 mm