Tapered roller bearing NTN 4T-65237, Outer diameter: 92 mm | Inner diameter: 60.325 mm | Width: 44.45 mm
NTN - Tapered Roller Bearing - 4T-65237
See technical informationReferences
NTN:4T-65237
Rubix:204A7832
EAN:4547359584547




Technical specifications
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 92 mm |
| Width | 44.45 mm |
Product details : NTN 4T-65237 TAPERED ROLLER BEARING
NTN - Tapered Roller Bearing - 4T-65237
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x50 mm |
|---|---|
| Logistic Weight | 1580 g |
| Inner diameter | 60.325 mm |
| Outer diameter | 92 mm |
| Width | 44.45 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 263000 N |
| Basic dynamic load, radial - Cr | 23 N |
Show UNSPSC/ECL@SS
£ 64.17 excl. VAT
/ Each
£ 77.00 incl. VAT
- Usually arrives within 14 working days