Tapered roller bearing Timken 581D-90223, Outer diameter: 139.954 mm | Inner diameter: 81.026 mm | Width: 81.026 mm


Tapered Roller Bearing Double Cone Assembly

References
timken:581D-90223
rubix:397A7641
ean:0053893063515
brand logo
brand logo
Technical specifications
Inner diameter81.026 mm
Outer diameter139.954 mm
Width81.026 mm
See all Specifications

Product details : TIMKEN 581D-90223 TAPERED ROLLER BEARING DOUBLE CONE


TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.

Strengths

Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit

Applications

Gear reduction units; Calendar rolls; Industrial machinery

Technical specifications


Attributes
Logistics dimensions (L x W x H)81,026x139,954x139,954 mm
Logistic Weight5219 g
Packaged dimensions (D x W x H)139,7x88,9x139,7 mm
Inner diameter81.026 mm
Outer diameter139.954 mm
Width81.026 mm
Show UNSPSC/ECL@SS
£ 1,173.75 excl. VAT
/ Each
£ 1,408.50 incl. VAT
  • Usually arrives within 14 working days