Tapered roller bearing Timken NA12581SW, Inner diameter: 20.637 mm


Tapered Roller Bearing Cone

References
timken:NA12581SW
rubix:397A6792
manufacturer :100054547
ean:0053893175782
brand logo
brand logo
Technical specifications
Inner diameter20.637 mm
Bearing Clearancecn
See all Specifications

Product details : TIMKEN NA12581SW-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)57,2x57,2x31,8 mm
Package weight128,8 g
Inner diameter20.637 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 171.80 excl. VAT
/ Each
£ 206.16 incl. VAT
  • Usually arrives within 14 working days