Tapered Roller Bearing Flanged Cup
Outer diameter | 168.275 mm |
---|---|
Width | 41.275 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 41,402x168,402x168,402 mm |
---|---|
Logistic Weight | 1785 g |
Packaged dimensions (D x W x H) | 186,182x186,182x42,672 mm |
Package weight | 1784,9 g |
Outer diameter | 168.275 mm |
Width | 41.275 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days