Single-Row Tapered Roller Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 80 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 80 mm |
Bearing Clearance | CN |
Series | HR |
Limit speed | 4300 rpm |
Total bearing width | 80 mm |
Basic static load, radial - C0r | 61000 N |
Basic dynamic load, radial - Cr | 87000 N |
Usually arrives within 14 working days