Tapered Roller Bearing
Inner diameter | 22 mm |
---|---|
Outer diameter | 44 mm |
Width | 15.87 mm |
Logistics dimensions (L x W x H) | 15x44x44 mm |
---|---|
Logistic Weight | 99 g |
Inner diameter | 22 mm |
Outer diameter | 44 mm |
Width | 15.87 mm |
Bearing Clearance | CN |
Series | 320 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 13000 rpm |
Limit speed | 15000 rpm |
Total bearing width | 15 mm |
Basic static load, radial - C0r | 29 N |
Basic dynamic load, radial - Cr | 30.9 N |
Usually arrives within 14 working days