Tapered roller bearing NTN 4T-527/522, Outer diameter: 101.6 mm | Inner diameter: 44.45 mm | Width: 34.925 mm
Tapered roller bearing
See technical informationReferences
NTN:4T-527/522
Rubix:215A1215
EAN:4547359923759




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 101.6 mm |
| Width | 34.925 mm |
Product details : NTN 4T-527/522 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 101.6 mm |
| Width | 34.925 mm |
| Weight | 1360 kg |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 48.98 excl. VAT
/ Each
£ 58.78 incl. VAT
- Usually arrives within 14 working days