Tapered roller bearing NTN 4T-9185, Outer diameter: 152.4 mm | Inner diameter: 68.26 mm | Width: 46.04 mm
NTN - Tapered Roller Bearing - 4T-9185
See technical informationReferences
NTN:4T-9185
Rubix:204A7955
EAN:4547359671360




Technical specifications
| Inner diameter | 68.26 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 46.04 mm |
Product details : NTN 4T-9185 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 152,4x152,4x46,04 mm |
|---|---|
| Logistic Weight | 2622 g |
| Inner diameter | 68.26 mm |
| Outer diameter | 152.4 mm |
| Width | 46.04 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 138.49 excl. VAT
/ Each
£ 166.19 incl. VAT
- Delivery usually within ( 3 ) days