Tapered roller bearing Timken 462/453AS, Outer diameter: 107.95 mm | Inner diameter: 57.15 mm | Width: 27.783 mm
Timken Tapered Roller Bearing 465
See technical informationReferences
Timken:462/453AS
Rubix:100A4960
EAN:0053893651248


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 107.95 mm |
| Width | 27.783 mm |
Product details : TIMKEN 462-99406 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27,783x107,95x107,95 mm |
|---|---|
| Logistic Weight | 1096 g |
| Packaged dimensions (D x W x H) | 39,7256x116,0272x116,0272 mm |
| Inner diameter | 57.15 mm |
| Outer diameter | 107.95 mm |
| Width | 27.783 mm |
| Bearing Clearance | cn |
| Series | 465 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 461.13 excl. VAT
/ Each
£ 553.36 incl. VAT
- Usually arrives within 14 working days