Tapered roller bearing Timken JM612949-9X143, Outer diameter: 115 mm | Inner diameter: 70 mm | Width: 29 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:JM612949-9X143
Rubix:397A4699
EAN:0053893777269

Product details : TIMKEN JM612949-9X143 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,999x115,001x115,001 mm |
|---|---|
| Logistic Weight | 1127 g |
| Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
| Inner diameter | 70 mm |
| Outer diameter | 115 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Weight | 1.1 kg |
| Series | m612900 |
| Total bearing width | 23 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 198000 N |
| Basic dynamic load, radial - Cr | 178000 N |
Show UNSPSC/ECL@SS
£ 146.35 excl. VAT
/ Each
£ 175.62 incl. VAT
- Usually arrives within 14 working days
