Tapered roller bearing Timken 67390, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 46.038 mm
Timken Tapered Roller Bearing 67300
See technical informationReferences
Timken:67390
Rubix:203A9193
Manufacturer :100033349
EAN:0053893364926


Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 196.85 mm |
| Width | 46.038 mm |
Product details : TIMKEN 67390-20024 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 197x197x52 mm |
|---|---|
| Logistic Weight | 3100 g |
| Packaged dimensions (D x W x H) | 197,0532x197,0532x52,4256 mm |
| Package weight | 3098 g |
| Inner diameter | 133.35 mm |
| Outer diameter | 196.85 mm |
| Width | 46.038 mm |
| Bearing Clearance | cn |
| Series | 67300 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 302.59 excl. VAT
/ Each
£ 363.11 incl. VAT
- Delivery usually within ( 7 ) days




