NTN - Tapered Roller Bearing - 30305D
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 49.5 mm |
Logistics dimensions (L x W x H) | 200x200x49,5 mm |
---|---|
Logistic Weight | 6,58 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 49.5 mm |
Bearing Clearance | CN |
Series | 30300D |
Material | Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 355000 N |
Basic dynamic load, radial - Cr | 296000 N |
Usually arrives within 14 working days