Tapered roller bearing Timken L521949-90037, Outer diameter: 146.05 mm | Inner diameter: 107.95 mm | Width: 55.565 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:L521949-90037
Rubix:397A5398
EAN:0053893633473


Technical specifications
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 55.565 mm |
Product details : TIMKEN L521949-90037 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55,626x146,05x146,05 mm |
|---|---|
| Logistic Weight | 2398 g |
| Packaged dimensions (D x W x H) | 68,072x154,432x154,432 mm |
| Inner diameter | 107.95 mm |
| Outer diameter | 146.05 mm |
| Width | 55.565 mm |
| Weight | 2.39 kg |
| Series | l521900 |
| Basic dynamic load, radial - Cr | 23100 N |
Show UNSPSC/ECL@SS
£ 895.72 excl. VAT
/ Each
£ 1,074.86 incl. VAT
- Usually arrives within 14 working days