NTN - Tapered Roller Bearing - 4T-M86647
Inner diameter | 28.575 mm |
---|---|
Outer diameter | 50 mm |
Width | 21.433 mm |
Logistics dimensions (L x W x H) | 64,292x64,292x21,433 mm |
---|---|
Logistic Weight | 230 g |
Inner diameter | 28.575 mm |
Outer diameter | 50 mm |
Width | 21.433 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 64500 N |
Basic dynamic load, radial - Cr | 51500 N |
Usually arrives within 14 working days