Tapered roller bearing NSK 30316J, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 42.5 mm


Tapered roller bearing

References
nsk:30316J
rubix:242A1589
manufacturer :HR30316J 5
ean:0029176023491
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter170 mm
Width42.5 mm
See all Specifications

Product details : NSK HR30316J SINGLE ROW TAPERED ROLLER BEARING


NSK tapered roller bearings are capable of supporting high radial loads and axial loads in one direction. They are available in two-row and four-row versions to support axial loads in both directions.These bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight4250 g
Inner diameter80 mm
Outer diameter170 mm
Width42.5 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 103.48 excl. VAT
/ Each
£ 124.18 incl. VAT
  • Usually arrives within 14 working days