Tapered Roller Double Cup Component
Outer diameter | 129.982 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 47,752x130,048x130,048 mm |
---|---|
Logistic Weight | 1671 g |
Packaged dimensions (D x W x H) | 149,3012x149,3012x52,4256 mm |
Package weight | 1670,6 g |
Outer diameter | 129.982 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days