Tapered roller bearing Timken 30317-90KA1, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 34 mm


Taper roller bearing

References
timken:30317-90KA1
rubix:106A3018
manufacturer :190057198
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter180 mm
Width34 mm
See all Specifications

Product details : TIMKEN 30317-90KA1 TAPERED ROLLER BEARING


With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.

Strengths

Widest choice, including inch and metric sizes
Engineered to provide higher speeds, heavier loads and longer life
Unrivalled technical support
Single-row bearings are the most common configuration
An assembly includes separable inner (cone) and outer (cup) rings

Applications

For logistics, energy, food processing, printing ....

Technical specifications


Attributes
Inner diameter85 mm
Outer diameter180 mm
Width34 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 134.03 excl. VAT
/ Each
£ 160.84 incl. VAT
  • Usually arrives within 14 working days