Tapered roller bearing Timken 26283B, Outer diameter: 71.999 mm | Inner diameter: 28.575 mm | Width: 18.923 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:26283B
Rubix:397A7883
EAN:0053893222387




Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 71.999 mm |
| Width | 18.923 mm |
Product details : TIMKEN 26283B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16,002x71,882x71,882 mm |
|---|---|
| Logistic Weight | 163 g |
| Packaged dimensions (D x W x H) | 26,67x84,582x84,582 mm |
| Inner diameter | 28.575 mm |
| Outer diameter | 71.999 mm |
| Width | 18.923 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | 26000 |
| Cage | steel |
| Basic static load, radial - C0r | 60100 N |
| Basic dynamic load, radial - Cr | 18100 N |
Show UNSPSC/ECL@SS
£ 530.62 excl. VAT
/ Each
£ 636.74 incl. VAT
- Usually arrives within 14 working days