Single Row - Cup
Inner diameter | 34.925 mm |
---|---|
Outer diameter | 65.088 mm |
Width | 21.082 mm |
Packaged dimensions (D x W x H) | 71,4x71,4x26,9 mm |
---|---|
Package weight | 112,0 g |
Inner diameter | 34.925 mm |
Outer diameter | 65.088 mm |
Width | 21.082 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days