Tapered roller bearing NTN 4T-HM803146, Outer diameter: 68.5 mm | Inner diameter: 41.275 mm | Width: 29.37 mm
NTN - Tapered Roller Bearing - 4T-HM803146
See technical informationReferences
NTN:4T-HM803146
Rubix:204A8081
EAN:4547359475241




Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 68.5 mm |
| Width | 29.37 mm |
Product details : NTN 4T-HM803146 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88,9x88,9x29,37 mm |
|---|---|
| Logistic Weight | 596 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 68.5 mm |
| Width | 29.37 mm |
| Bearing Clearance | cn |
| Series | trbinch |
| Cage | steel |
| Basic static load, radial - C0r | 125000 N |
| Basic dynamic load, radial - Cr | 93500 N |
Show UNSPSC/ECL@SS
£ 19.49 excl. VAT
/ Each
£ 23.39 incl. VAT
- Delivery usually within ( 3 ) days