Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 55196-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 55196/55437
Tapered roller bearing Timken
References
timken:
55196/55437
rubix:
397A4496
ean:
0053893790992
Product details
Technical specifications
Product details : TIMKEN 55196-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.85
excl. VAT
/
Each
£
171.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 758/752
Tapered roller bearing Timken 578-90120, Outer diameter: 139.992 mm | Inner diameter: 79.985 mm | Width: 82.55 mm
Tapered roller bearing NSK HR32011XJ, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered roller bearing NTN 4T-1930
Tapered roller bearing Timken LM603049-90013, Outer diameter: 77.788 mm | Inner diameter: 45.242 mm | Width: 43.647 mm
Tapered roller bearing NTN 4T-LM503349A/LM503310, Outer diameter: 74.976 mm | Inner diameter: 45.987 mm | Width: 18 mm
Tapered roller bearing SKF 30212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm
Tapered roller bearing Timken T 302W, Outer diameter: 133.35 mm | Inner diameter: 76.454 mm | Width: 34.925 mm
Tapered roller bearing Timken 14138A/14274
Tapered roller bearing Timken 495A/493D
Tapered roller bearing Timken 32216DF, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 70.5 mm
Tapered roller bearing Timken 443/432
Tapered roller bearing SKF 32030 X, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 50.4 mm
Tapered roller bearing NTN 4T-15250, Outer diameter: 63.5 mm | Inner diameter: 60.9 mm | Width: 15.875 mm
Tapered roller bearing Timken H924045-902A2, Outer diameter: 214.313 mm | Inner diameter: 111.125 mm | Width: 115.888 mm