Tapered roller bearing Timken HM89448/HM89410, Outer diameter: 76.2 mm | Inner diameter: 36.513 mm | Width: 29.369 mm
Tapered Roller Bearing Cone
See technical informationSee documentsReferences
Timken:HM89448/HM89410
Rubix:100A2737
EAN:0053893022765




Technical specifications
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 29.369 mm |
Documents
Product details : TIMKEN HM89448-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,575x59,891x59,891 mm |
|---|---|
| Logistic Weight | 377 g |
| Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
| Inner diameter | 36.513 mm |
| Outer diameter | 76.2 mm |
| Width | 29.369 mm |
| Bearing Clearance | cn |
| Weight | 0.6 kg |
| Series | hm89400 |
| Material | steel |
| Cage | steel |
| Total bearing width | 29.369 mm |
| Standard | ANSI/ABMA STANDARD 19.2 |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 28600 N |
Show UNSPSC/ECL@SS
£ 68.30 excl. VAT
/ Each
£ 81.96 incl. VAT
- Delivery usually within ( 7 ) days