Tapered Roller
Inner diameter | 53.975 mm |
---|---|
Outer diameter | 88.9 mm |
Width | 19.05 mm |
Inner diameter | 53.975 mm |
---|---|
Outer diameter | 88.9 mm |
Width | 19.05 mm |
Series | LM806600 |
Material | Stamped Steel |
Cage | Steel |
Total bearing width | 19.05 mm |
Basic static load, radial - C0r | 81800 N |
Basic dynamic load, radial - Cr | 65500 N |
Usually arrives within 14 working days