Tapered roller bearing Timken 399A-90257, Outer diameter: 109.982 mm | Inner diameter: 68.326 mm | Width: 49.53 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:399A-90257
Rubix:397A5057
EAN:0053893029801


Technical specifications
| Inner diameter | 68.326 mm |
|---|---|
| Outer diameter | 109.982 mm |
| Width | 49.53 mm |
Product details : TIMKEN 399A-90257 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,53x109,982x109,982 mm |
|---|---|
| Logistic Weight | 1681 g |
| Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
| Inner diameter | 68.326 mm |
| Outer diameter | 109.982 mm |
| Width | 49.53 mm |
Show UNSPSC/ECL@SS
£ 332.01 excl. VAT
/ Each
£ 398.41 incl. VAT
- Usually arrives within 14 working days