NTN - Tapered Roller Bearing - 4T-32006XT2LX3
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 55x55x17 mm |
---|---|
Logistic Weight | 175 g |
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 17 mm |
Bearing Clearance | cn |
Series | 32000 |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days