Tapered roller bearing Timken 594A/592, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 39.688 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:594A/592
Rubix:100A0653
EAN:0053893050164


Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 39.688 mm |
Product details : TIMKEN 594A-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,688x152,4x152,4 mm |
|---|---|
| Logistic Weight | 2549 g |
| Packaged dimensions (D x W x H) | 49,53x160,782x160,782 mm |
| Inner diameter | 95.25 mm |
| Outer diameter | 152.4 mm |
| Width | 39.688 mm |
| Weight | 2.5 kg |
| Series | 595 |
| Cage | steel |
| Total bearing width | 39.688 mm |
| Standard | TS (TAPERED SINGLE) |
| Basic static load, radial - C0r | 319000 N |
| Basic dynamic load, radial - Cr | 56000 N |
Show UNSPSC/ECL@SS
£ 192.65 excl. VAT
/ Each
£ 231.18 incl. VAT
- Usually arrives within 14 working days