Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 32230-90KA6 TAPERED ROLLER BEARING
Tapered roller bearing Timken 32230-90KA6, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 60 mm
Tapered roller bearing Timken
References
timken:
32230-90KA6
rubix:
201A9414
manufacturer :
190060041
ean:
0053893770185
Technical specifications
Inner diameter
150
mm
Outer diameter
270
mm
Width
60
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 32230-90KA6 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
150
mm
Outer diameter
270
mm
Width
60
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
667.53
excl. VAT
/
Each
£
801.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-3980/3920, Outer diameter: 112.712 mm | Inner diameter: 60.325 mm | Width: 30.162 mm
Tapered roller bearing Timken NA71450, Inner diameter: 114.3 mm
Tapered roller bearing FAG 32309-BA>A, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 30 mm
Tapered roller bearing SKF 32310 B/CL7C, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 42.25 mm
Tapered roller bearing Timken L44643-90021, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 31.75 mm
Tapered roller bearing NTN 4T-566/563, Outer diameter: 127 mm | Inner diameter: 69.85 mm | Width: 36.512 mm
Tapered roller bearing Timken HH 221442/HH221410
Tapered roller bearing Timken LM 361649/LM361610, Outer diameter: 450.85 mm | Inner diameter: 342.9 mm | Width: 66.675 mm
Tapered roller bearing SKF LM 501314/Q, Outer diameter: 73.431 mm | Inner diameter: 60 mm | Width: 16.604 mm
Tapered roller bearing Timken 385A-90028, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 49.276 mm
Tapered roller bearing Timken 48393-902B3, Outer diameter: 190.5 mm | Inner diameter: 136.652 mm | Width: 85.852 mm
Tapered roller bearing Timken LM328448, Inner diameter: 139.7 mm
Tapered roller bearing Timken 892CD-30000, Outer diameter: 228.6 mm | Inner diameter: 190.246 mm | Width: 98.552 mm
Tapered roller bearing SKF T4EB 240/VE174, Outer diameter: 320 mm | Inner diameter: 240 mm | Width: 44.6 mm
Tapered roller bearing NTN 4T-33262, Outer diameter: 120 mm | Inner diameter: 66.675 mm | Width: 30.162 mm