Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 855-99403 TAPERED ROLLER BEARING
Tapered roller bearing Timken 855/854D
Tapered roller bearing Timken
References
timken:
855/854D
rubix:
101A0313
ean:
0053893791166
Product details
Technical specifications
Product details : TIMKEN 855-99403 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,099.71
excl. VAT
/
Each
£
2,519.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 30217U, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 30.5 mm
Tapered roller bearing NTN 4T-HM911242/HM911210, Outer diameter: 130.175 mm | Inner diameter: 53.975 mm | Width: 36.512 mm
Tapered roller bearing SKF 32318, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 67.5 mm
Tapered roller bearing NTN 4T-28584, Outer diameter: 72 mm | Inner diameter: 52.388 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-32048X, Outer diameter: 360 mm | Inner diameter: 240 mm | Width: 76 mm
Tapered roller bearing NTN 4T-JM716649PK, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 29 mm
Tapered roller bearing Timken 49176/49368
Tapered roller bearing Timken 1380/1328, Outer diameter: 54 mm | Inner diameter: 22.225 mm | Width: 19.37 mm
Tapered roller bearing SKF 331958/Q, Outer diameter: 140 mm | Inner diameter: 88 mm | Width: 33.86 mm
Tapered roller bearing Timken 483/472
Tapered roller bearing Timken 33275, Outer diameter: 117.48 mm | Inner diameter: 69.85 mm | Width: 30.16 mm
Tapered roller bearing Timken HM617049, Inner diameter: 85.725 mm
Tapered roller bearing NTN 4T-LM11949L/LM11910, Outer diameter: 45.237 mm | Inner diameter: 19.05 mm | Width: 15.494 mm
Tapered roller bearing Timken 387A/382, Outer diameter: 96.838 mm | Inner diameter: 57015 mm | Width: 21 mm
Tapered roller bearing Timken 42350-90017, Outer diameter: 149.225 mm | Inner diameter: 88.9 mm | Width: 66.548 mm