Tapered roller bearing Timken
Outer diameter | 279.4 mm |
---|---|
Width | 53.975 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 298,45x298,45x63,5 mm |
---|---|
Package weight | 8187,3 g |
Outer diameter | 279.4 mm |
Width | 53.975 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days