Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 55187-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 55187/55437
Tapered roller bearing Timken
References
timken:
55187/55437
rubix:
100A6985
ean:
0053893790787
Product details
Technical specifications
Product details : TIMKEN 55187-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
441.40
excl. VAT
/
Each
£
529.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken HM803146/HM803110, Outer diameter: 89.9 mm | Inner diameter: 41.275 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-33822, Outer diameter: 95.25 mm | Inner diameter: 93.45 mm | Width: 22.225 mm
Tapered roller bearing Timken 14137A/14274, Outer diameter: 69.01 mm | Inner diameter: 34.93 mm | Width: 19.85 mm
Tapered roller bearing NTN 4T-480, Outer diameter: 93 mm | Inner diameter: 68.262 mm | Width: 29.007 mm
Tapered roller bearing Timken 14274A, Outer diameter: 68.956 mm | Width: 15.875 mm
Tapered roller bearing FAG 32214-A, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 27 mm
Tapered roller bearing Timken JLM506849-90B01, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 18.5 mm
Tapered roller bearing Timken JL68145/L68111
Tapered roller bearing NTN 4T-25820, Outer diameter: 73.025 mm | Inner diameter: 68.42 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-854, Outer diameter: 190.5 mm | Inner diameter: 88.9 mm | Width: 44.45 mm
Tapered roller bearing Timken NA48685SW, Inner diameter: 142.875 mm
Tapered roller bearing Timken L44600LA/L44643, Outer diameter: 50.29 mm | Inner diameter: 25.4 mm | Width: 14.22 mm
Tapered roller bearing Timken 6280-20014, Outer diameter: 86.886 mm | Inner diameter: 53.975 mm | Width: 52.388 mm
Tapered roller bearing SKF M 86647/610/QCL7C, Outer diameter: 64.292 mm | Inner diameter: 29 mm | Width: 21.953 mm
Tapered roller bearing SKF 331958/Q, Outer diameter: 140 mm | Inner diameter: 88 mm | Width: 33.86 mm