NTN - Tapered Roller Bearing - 4T-28156
Inner diameter | 39.98 mm |
---|---|
Width | 19.649 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 76,2x76,2x19,649 mm |
---|---|
Logistic Weight | 242 g |
Inner diameter | 39.98 mm |
Width | 19.649 mm |
Bearing Clearance | CN |
Series | TRBInch |
Cage | Steel |
Usually arrives within 14 working days