Tapered Roller Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 61.5 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 61.5 mm |
Bearing Clearance | CN |
Cage | Steel |
Reference speed | 2400 rpm |
Limit speed | 3000 rpm |
Total bearing width | 61.5 mm |
Basic static load, radial - C0r | 695000 N |
Basic dynamic load, radial - Cr | 573000 N |
Usually arrives within 14 working days