Tapered roller bearing NTN 4T-L44643, Outer diameter: 39 mm | Inner diameter: 25.4 mm | Width: 14.732 mm
NTN - Tapered Roller Bearing - 4T-L44643
See technical informationReferences
NTN:4T-L44643
Rubix:204A8293
EAN:4547359483109




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 39 mm |
| Width | 14.732 mm |
Product details : NTN 4T-L44643 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50,292x50,292x14,732 mm |
|---|---|
| Logistic Weight | 94 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 39 mm |
| Width | 14.732 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 34000 N |
| Basic dynamic load, radial - Cr | 28800 N |
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ Each
£ 8.40 incl. VAT
- Delivery usually within ( 3 ) days