Tapered roller bearing Timken NA93800, Inner diameter: 203.2 mm | Width: 73.025 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA93800
Rubix:105A9195
Manufacturer :100006266
EAN:0053893443744


Technical specifications
| Inner diameter | 203.2 mm |
|---|---|
| Width | 73.025 mm |
| Bearing Clearance | cn |
Product details : TIMKEN NA93800-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 311,2x311,2x69,9 mm |
|---|---|
| Package weight | 12345,4 g |
| Inner diameter | 203.2 mm |
| Width | 73.025 mm |
| Bearing Clearance | cn |
| Weight | 24.95 kg |
| Series | 93000 |
| Cage | steel |
| Total bearing width | 73.025 mm |
| Standard | abma precision rating class 2 |
| Basic static load, radial - C0r | 1290000 N |
| Basic dynamic load, radial - Cr | 731000 N |
Show UNSPSC/ECL@SS
£ 1,535.69 excl. VAT
/ Each
£ 1,842.83 incl. VAT
- Usually arrives within 14 working days