Tapered roller bearing NTN 4T-850/832, Outer diameter: 168.275 mm | Inner diameter: 88.9 mm | Width: 53.975 mm
NTN - Tapered Roller Bearing - 4T-850/832
See technical informationSee documentsReferences
NTN:4T-850/832
Rubix:204A7945
EAN:4547359671315




Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 53.975 mm |
Documents
Product details : NTN 4T-850/832 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 168,275x168,275x53,975 mm |
|---|---|
| Logistic Weight | 5172 g |
| Inner diameter | 88.9 mm |
| Outer diameter | 168.275 mm |
| Width | 53.975 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 460000 N |
| Basic dynamic load, radial - Cr | 34000 N |
Show UNSPSC/ECL@SS
£ 194.01 excl. VAT
/ Each
£ 232.81 incl. VAT
- Delivery usually within ( 3 ) days