Tapered roller bearing Timken 687-90067, Outer diameter: 168.275 mm | Inner diameter: 101.6 mm | Width: 92.202 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:687-90067
Rubix:397A5582
Manufacturer :100053869
EAN:0053893366678







Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 92.202 mm |
Product details : TIMKEN 687-90067 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92,202x168,402x168,402 mm |
|---|---|
| Logistic Weight | 7388 g |
| Packaged dimensions (D x W x H) | 107,95x171,45x171,45 mm |
| Package weight | 7387,7 g |
| Inner diameter | 101.6 mm |
| Outer diameter | 168.275 mm |
| Width | 92.202 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 724.80 excl. VAT
/ Each
£ 869.76 incl. VAT
- Usually arrives within 14 working days