Tapered roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 15.25 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 126,1 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 15.25 mm |
Bearing Clearance | CN |
In stock: Next day delivery