Timken Tapered Roller Bearing 745
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 150.089 mm |
Width | 44.45 mm |
Logistics dimensions (L x W x H) | 46,673x113,106x113,106 mm |
---|---|
Logistic Weight | 2376 g |
Packaged dimensions (D x W x H) | 52,4256x149,3012x149,3012 mm |
Inner diameter | 76.2 mm |
Outer diameter | 150.089 mm |
Width | 44.45 mm |
Bearing Clearance | CN |
Series | 745 |
Material | Steel |
Cage | Steel |
In stock: Next day delivery