NTN - Tapered Roller Bearing - 4T-L610549
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 80.5 mm |
Width | 19.05 mm |
Logistics dimensions (L x W x H) | 94,458x94,458x19,05 mm |
---|---|
Logistic Weight | 294 g |
Inner diameter | 63.5 mm |
Outer diameter | 80.5 mm |
Width | 19.05 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 103000 N |
Basic dynamic load, radial - Cr | 6500 N |
Usually arrives within 14 working days