Taper roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 18.25 mm |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
---|---|
Package weight | 320,2 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 18.25 mm |
Bearing Clearance | CN |
In stock: Next day delivery