Tapered roller bearing Timken 1380/1329, Outer diameter: 53.975 mm | Inner diameter: 22.225 mm | Width: 19.368 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:1380/1329
Rubix:104A8066
EAN:0053893707716


Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 53.975 mm |
| Width | 19.368 mm |
Documents
Product details : TIMKEN 1380-99402 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 53.975 mm |
| Width | 19.368 mm |
| Weight | 0.22 kg |
| Series | 1300 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 19.368 mm |
| Standard | abma (inch part numbering system for tapered roller bearings) |
| Basic static load, radial - C0r | 48300 N |
| Basic dynamic load, radial - Cr | 47900 N |
Show UNSPSC/ECL@SS
£ 63.35 excl. VAT
/ Each
£ 76.02 incl. VAT
- Usually arrives within 14 working days