NTN - Tapered Roller Bearing - 4T-567
Inner diameter | 73.025 mm |
---|---|
Outer diameter | 98 mm |
Width | 36.17 mm |
Logistics dimensions (L x W x H) | 127x127x36,17 mm |
---|---|
Logistic Weight | 1188 g |
Inner diameter | 73.025 mm |
Outer diameter | 98 mm |
Width | 36.17 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 229000 N |
Basic dynamic load, radial - Cr | 163000 N |
Usually arrives within 14 working days