Tapered roller bearing NTN 4T-LM603049/LM603011, Outer diameter: 77.788 mm | Inner diameter: 45.242 mm | Width: 19.842 mm
NTN - Tapered Roller Bearing - 4T-LM603049/LM603011
See technical informationReferences
NTN:4T-LM603049/LM603011
Rubix:204A8372
EAN:4547359482522




Technical specifications
| Inner diameter | 45.242 mm |
|---|---|
| Outer diameter | 77.788 mm |
| Width | 19.842 mm |
Product details : NTN 4T-LM603049/LM603011 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistic Weight | 376 g |
|---|---|
| Inner diameter | 45.242 mm |
| Outer diameter | 77.788 mm |
| Width | 19.842 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 73500 N |
| Basic dynamic load, radial - Cr | 57500 N |
Show UNSPSC/ECL@SS
£ 13.44 excl. VAT
/ Each
£ 16.13 incl. VAT
- Delivery usually within ( 3 ) days