Tapered roller bearing NTN 4T-LM814810, Outer diameter: 117.475 mm | Inner diameter: 100 mm | Width: 19.05 mm
NTN - Tapered Roller Bearing - 4T-LM814810
See technical informationReferences
NTN:4T-LM814810
Rubix:204A8391
EAN:4547359482881




Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 117.475 mm |
| Width | 19.05 mm |
Product details : NTN 4T-LM814810 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 117,475x117,475x19,05 mm |
|---|---|
| Logistic Weight | 321 g |
| Inner diameter | 100 mm |
| Outer diameter | 117.475 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 16.75 excl. VAT
/ Each
£ 20.10 incl. VAT
- Usually arrives within 14 working days