Tapered Roller Bearing Cone
Outer diameter | 406.4 mm |
---|---|
Width | 47.625 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 48,26x119,68x119,68 mm |
---|---|
Logistic Weight | 2624 g |
Packaged dimensions (D x W x H) | 93,726x425,45x425,45 mm |
Package weight | 6299,9 g |
Outer diameter | 406.4 mm |
Width | 47.625 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days