NTN - Tapered Roller Bearing - 4T-M231649/M231610
Inner diameter | 152.4 mm |
---|---|
Outer diameter | 222.25 mm |
Width | 46.83 mm |
Logistics dimensions (L x W x H) | 288,925x288,925x82,55 mm |
---|---|
Logistic Weight | 5805 g |
Inner diameter | 152.4 mm |
Outer diameter | 222.25 mm |
Width | 46.83 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 585000 N |
Basic dynamic load, radial - Cr | 315000 N |
Usually arrives within 14 working days